
Full-range headphones designed for DJs w/Swivel cup & neodymium magnet & removable cord ORANGE & WH
Mfr # FDJ200
Zoro # G616283290
product price: $41.49
/eaKey Features
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Connector Plating
Gold Plated
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDJ200
Zoro #
G616283290
UPC #
886898001523
Country of Origin
China
Dimensions
Driver Size
1.97"
Cable Length
4.92 ft
Details
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Connector Plating
Gold Plated
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Color
Orange, Black
Earpiece Sensitivity
100 dB
Driver Type
Neodymium
Material
Polyvinyl Chloride (PVC)
Maximum Frequency
20 kHz
Minimum Frequency Response
15 Hz
Earpiece Type
Binaural
Impedance
40 Ohm
Item
Headphone
Features
Detachable Cable, Swivel Mechanism
Description
With these colors & how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, & a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement! Compatible w/iPod, iPod Touch, & iPhone all generations High-quality full-range headphones designed for DJs Swivel cup to monitor audio & cue audition Breathable padding that remains comfortable during extended use Large 50mm driver, neodymium magnet for optimal frequency response Detachable cord for EZ replacement Driver Unit: 40mm Driver Type: Neodymium Impedance: 40-ohms Sensitivity: 100dB +/- 3dB Frequency Response: 15Hz20KHz Cord Length: Approx.1.5m Cable Type: PVC Detachable Gold Chrome 3.5mm Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.