
Full-range headphones designed for DJs w/Swivel cup & neodymium magnet & removable cord PINK & BLAC
Mfr # FDJ600
Zoro # G316283316
product price:Â $41.49
/eaKey Features
Driver Type
Neodymium
Features
Swivel Mechanism, Detachable Cable
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDJ600
Zoro #
G316283316
UPC #
886898001561
Country of Origin
China
Dimensions
Driver Size
1.97"
Cable Length
4.92 ft
Details
Driver Type
Neodymium
Features
Swivel Mechanism, Detachable Cable
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Material
Polyvinyl Chloride (PVC)
Item
Headphone
Earpiece Type
Binaural
Impedance
40 Ohm
Connector Plating
Gold Plated
Earpiece Design
Over-the-head
Color
Black, Pink
Minimum Frequency Response
15 Hz
Earpiece Sensitivity
100 dB
Connectivity Technology
Wired
Sound Mode
Stereo
Description
With these colors & how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, & a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement! Compatible w/iPod, iPod Touch, & iPhone all generations High-quality full-range headphones designed for DJs Swivel cup to monitor audio & cue audition Breathable padding that remains comfortable during extended use Large 50mm driver, neodymium magnet for optimal frequency response Detachable cord for EZ replacement Driver Unit: 40mm Driver Type: Neodymium Impedance: 40-ohms Sensitivity: 100dB +/- 3dB Frequency Response: 15Hz20KHz Cord Length: Approx.1.5m Cable Type: PVC Detachable Gold Chrome 3.5mm Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.