
Full-range headphones designed for DJs w/Swivel cup & neodymium magnet & removable cord RED & GREY
Mfr # FDJ400
Zoro # G816283281
product price: $41.49
/eaKey Features
Compatibility
Apple Devices: iPodiPod TouchiPhone
Cable Length
4.92 ft
Earpiece Design
Over-the-head
Driver Type
Neodymium
Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDJ400
Zoro #
G816283281
UPC #
886898001547
Country of Origin
China
Dimensions
Cable Length
4.92 ft
Details
Compatibility
Apple Devices: iPodiPod TouchiPhone
Earpiece Design
Over-the-head
Driver Type
Neodymium
Material
Polyvinyl Chloride (PVC)
Earpiece Sensitivity
100 dB
Minimum Frequency Response
15 Hz
Maximum Frequency
20 kHz
Item
Headset
Environmentally Friendly
Yes
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Impedance
40 Ohm
Features
Detachable Cord, Swivel Mechanism, Breathable
Microphone Design
On-cable
Sound Mode
Stereo
Connectivity Technology
Wired
Connector Plating
Chrome Plated, Gold Plated
Description
With these colors & how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, & a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement! Compatible w/iPod, iPod Touch, & iPhone all generations High-quality full-range headphones designed for DJs Swivel cup to monitor audio & cue audition Breathable padding that remains comfortable during extended use Large 50mm driver, neodymium magnet for optimal frequency response Detachable cord for EZ replacement Driver Unit: 40mm Driver Type: Neodymium Impedance: 40-ohms Sensitivity: 100dB +/- 3dB Frequency Response: 15Hz20KHz Cord Length: Approx.1.5m Cable Type: PVC Detachable Gold Chrome 3.5mm Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.