This item is Discontinued.

Idance IDANCE SEDJ700 Thick Padded Headphones - Red - Black SEDJ700

This item is Discontinued.

Idance

IDANCE SEDJ700 Thick Padded Headphones - Red - Black (Discontinued)

Mfr # SEDJ700
Zoro # G504141305
UPC # 846903004734
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEDJ700
Zoro #
G504141305
UPC #
846903004734
Country of Origin
China

Description

DJ tested and street approved, the SEDJ series provides outstanding sound isolation, bass response, and 6 eye catching colors. We'll even give you a chance to express your inner DJ by including free software vouchers for PCDJ 3DEX LE and Magix Mufin. Make a fashion statement in the club or on the streets with the iDance SEDJ Series!
Compatible with iPod, iPod Touch, and iPhone (all generations).
  • Large 40mm driver unit.
  • Tightly sealed acoustic design for a high level of sound isolation and booming bass sound.
  • Power handling capacity: 1,000mW.
  • Ultra-thick pressure-relieving earpads cushion your ears for unbeatable, supreme comfort.
  • Muffin Software included to classify your music.
  • Driver Unit: 40mm.
  • Driver Type: Neodymium.
  • Impedance: 32O.
  • Sensitivity: 108dB±3dB.
  • Frequency Response: 15Hz ~ 20KHz.
  • Cord Length: Approx.1.8m.
  • Color: Red / Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.