This item is Discontinued.

Idance IDANCE HIPSTER702 Cup Headphones with inline Mic - Magenta-Black HIPSTER702

This item is Discontinued.

Idance

IDANCE HIPSTER702 Cup Headphones with inline Mic - Magenta-Black (Discontinued)

Mfr # HIPSTER702
Zoro # G204163591
UPC # 886898000410
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIPSTER702
Zoro #
G204163591
UPC #
886898000410
Country of Origin
China

Description

We value individuality and freedom from the normal. We appreciate those that stand apart from the crowd. That's why we created the Hipster series. Utilizing aluminum brackets and contoured ear cups for an eye catching design, the Hipster Series also includes an integrated in-line mic to maximize function and form. We'll even give you a chance to craft your own personal DJ mixes by including free software vouchers for PCDJ 3DEX LE and Magix Mufin. Stand out from the crowd with the iDance Hipster Series!
Compatible with iPod, iPod Touch, and iPhone (all generations).
  • High Pressure Level.
  • Great Sound Performance.
  • Ideal Ear cup contour fit.
  • Prenium polished Surface.
  • Aluminium brackets.
  • Compatible with iphone - inline microphone.
  • High level of Comfort with customized soft ear pad and headband.
  • Speaker Diameter: 44mm.
  • Driver Type: Neodymium.
  • Impedance: 32O.
  • Sensitivity: 108dB±3dB.
  • Frequency Response: 15Hz~20KHz.
  • Cord Length: 1.5m.
  • Cable Type: PVC.
  • Plug: 3.5mm gold chrome.
  • Color: Magenta/Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.