This item is Discontinued.

Idance IDANCE IBIZA106 Ibiza Headphones - Orange IBIZA106

IDANCE IBIZA106 Ibiza Headphones - Orange (Discontinued)

  • Mfr # IBIZA106
  • Zoro # G504140520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBIZA106
Zoro #
G504140520
UPC #
886898002285
Country of Origin
China

Description

Ibiza is an island in the Mediterranean sea, near the cite of Valencia in Spain. It is one of the best place for clubs, bars, good food, nice weather, and great fun. Ibiza headphones are colorful, lightweight, flashy, delivering high quality hifi sound with natural isolation. Make your self happy and dress your Ibiza and get loud. more than sound, Ibiza is your life style device, matching with your telephone, as it includes an in line mic. Compatible with iPod, iPod Touch, and iPhone (all generations).
  • Unique design to match any dress code.
  • Large 50mm driver unit.
  • Inline mic for iPhone iPod iPad and most of tablets.
  • Tightly sealed acoustic design for high level of sound isolation and booming bass sound.
  • Ultra-thick pressure-relieving ear pads cushion your ears for unbeatable, supreme comfort.
  • Muffin and PCDJ Software included.
  • Driver Unit: 50mm.
  • Driver Type: Neodymium.
  • Impedance: 32.
  • Sensitivity: 101dB+/-3dB at 1kHz.
  • Frequency Response: 10Hz-25kHz.
  • Cord Length: Approx.1.8m.
  • Cable Type: PVC.
  • Plug: 3.5mm, gold chrome.
  • Color: Orange.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.