This item is Discontinued.

Idance IDANCE JOCKEY300 Portable Headphones - Silver - White JOCKEY300

This item is Discontinued.

Idance

IDANCE JOCKEY300 Portable Headphones - Silver - White (Discontinued)

Mfr # JOCKEY300
Zoro # G404141368
UPC # 886898000601
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JOCKEY300
Zoro #
G404141368
UPC #
886898000601
Country of Origin
China

Description

The iDance Jockey 300 headphones are bound to please with the sophisticated design and vibrant colour combinations. The lightweight and ergonomic design ensure maximum comfort even during extended use. The adjustable padded headband gives a perfect fit based on personal preferences. The headphones are also foldable and compact for easy transportation.
The iDance Jockey 300 ensure clear music reproduction by way of the large 44mm drivers, extra bass, open ear cup design and high 108dB sensitivity. Additional good noise cancellation make the iDance Jockey 300 a really compelling product. A further advantage offered is the iPhone / iPod / iPad compatible in-line microphone for quick call answering.
Included with the iDance Jockey 300 Headphones are two download coupons for music software. PCDJ Dex 2 L.E. is a very functional DJ mixing software, while the quality Magix Mufin Player can play and manage all types of music files.
The iDance Jockey 300 headphones can be used for professional DJ work and private use.
  • High-quality headphones with 44mm drivers.
  • Distortion-free reproduction even at high volumes.
  • Padded headband and adjustable ear cups for best comfort.
  • Effective noise cancellation.
  • In-line microphone compatible with iPhone, iPod, iPad.
  • Foldable for easy transport.
  • Sturdy design.
  • Connections: 3.5mm gold-plated jack.
  • Magnet: neodymium.
  • 44mm driver.
  • Impedance: 32 ohms.
  • Frequency response: 15Hz - 20kHz.
  • Sensitivity: 108dB +/- 3dB.
  • Cable length: approx. 1.5 metres.
  • Color: Silver/White.
    Included:
  • 1 x Headphones.
  • 1 x Download coupon for Magix Mufin Player (Windows).
  • 1 x Download coupon for PCDJ Dex 2 L.E. Mixing software (Windows / Mac).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.