This item is Discontinued.

Idance IDANCE KM300 Kiss Me Lightweight Headphones - Yellow and Blue KM300

This item is Discontinued.

Idance

IDANCE KM300 Kiss Me Lightweight Headphones - Yellow and Blue (Discontinued)

Mfr # KM300
Zoro # G304141512
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM300
Zoro #
G304141512
UPC #
-
Country of Origin
China

Description

Kiss Me to some, unique to you, the Kiss Me series combines all the best features of our popular Jockey Series with unique and eye catching color combinations. The KiSS ME series also integrates an in-line mic use with smartphones. We'll even let you create your own DJ mixes with the included software voucher for PCDJ 3DEX LE and Magix Mufin.
Compatible with iPod, iPod Touch, and iPhone (all generations).
  • High Pressure Level.
  • Great Sound Performance.
  • Ideal Ear cup contour fit.
  • Prenium polished surface.
  • Aluminium brackets.
  • Compatible with iphone - inline microphone.
  • High level of Comfort with customized Comfortable soft ear pad and headband.
  • Driver Unit: 40mm.
  • Driver Type: Neodymium.
  • Impedance: 32O.
  • Sensitivity: 108dB±3dB.
  • Frequency Response: 15Hz~20KHz.
  • Cord Length: Approx.1.5m.
  • Cable Type: PVC.
  • Plug: 3.5mm ,gold chrome.
  • Color: Yellow and Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.