This item is Discontinued.

This item is Discontinued.
IDANCE SEDJ600 Thick Padded Headphones - Yellow - Black (Discontinued)
Mfr #
SEDJ600
Zoro #
G204141391
UPC # 846903004727
Country of Origin China
Category Earbuds & Headphones
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SEDJ600
Zoro #
G204141391
UPC #
846903004727
Country of Origin
China
Description
DJ tested and street approved, the SEDJ series provides outstanding sound isolation, bass response, and 6 eye catching colors. We'll even give you a chance to express your inner DJ by including free software vouchers for PCDJ 3DEX LE and Magix Mufin. Make a fashion statement in the club or on the streets with the iDance SEDJ Series!
Compatible with iPod, iPod Touch, and iPhone (all generations).
Large 40mm driver unit.
Tightly sealed acoustic design for a high level of sound isolation and booming bass sound.
Power handling capacity: 1,000mW.
Ultra-thick pressure-relieving earpads cushion your ears for unbeatable, supreme comfort.
Muffin Software included to classify your music.
Driver Unit: 40mm.
Driver Type: Neodymium.
Impedance: 32O.
Sensitivity: 108dB±3dB.
Frequency Response: 15Hz ~ 20KHz.
Cord Length: Approx.1.8m.
Color: Yellow / Black.
Compatible with iPod, iPod Touch, and iPhone (all generations).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.