Zoro Homepage

Three Microphone Sound Isolator Panels for Recording your studio mic, on Stand Mount or Table Top

  • Mfr # MS1818

  • Zoro # G816066228


product price: $34.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1818
Zoro #
G816066228
UPC #
886898017234
Country of Origin
China

Description

3 Microphone Isolator Panels for Recording your studio mic, on Stand Mount or Table Top Foldable with 2 adjustable panels to reach 145 degree: easy to take the sound shield on the go INSIDE: Made of absorbent cotton insulation material, which reduces echo and sound reflection during the recording OUTSIDE: Composed of premium steel, strong, tough and recycled. the PACK includes: 1x Microphone Isolation Shield, 2x Metal Thread Adapters, together with 1 3/8-Inch Male to 5/8-Inch Mic Screw Adapter. Get the best of your recording:effectively reduce the pops, wind interference, saliva spraying. Easy Operation and Installation, Microphone is not included Dimensions: LARGE: 34 cm / 13.39 inches, DEPTH 18.5 cm / 7.28 inches, HEIGHT: 48 cm / 18.9 inches Net weight: 1.7 pounds / 0.85 kgs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.