Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 2-1/4 P, 1.41 Dia x 1.4 in W Roller
- Mfr # IDC 180-1C
- Zoro # G423413248
product price:Â
$
103.99
/ea
Sold in multiples of 10 for $1,039.90
Free Shipping & Returns
Key Features
Chain Number
180
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 180-1C
- Zoro #
- G423413248
- UPC #
- 887412057422
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1.4 in
- Roller Diameter
- 1.41 in
Details
- Item
- Roller Chain
- Chain Number
- 180
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 77,693 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
IDC Select IDC 180-1C Cottered Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.41 in Dia x 1.4 in W Roller, Carbon Steel