Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 2 P, 1.13 Dia x 1.24 in W Roller
- Mfr # IDC 160-1C
- Zoro # G823412414
product price:Â
$
72.15
/ea
Sold in multiples of 10 for $721.50
Key Features
Chain Number
160
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 160-1C
- Zoro #
- G823412414
- UPC #
- 887412057392
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 160
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 63,395 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
IDC Select IDC 160-1C Cottered Roller Chain, 10 ft OAL, 2 in Pitch, 1.13 in Dia x 1.24 in W Roller, Carbon Steel