Shop IDC SELECT
See all product information
Create Account
Double Pitch Import Riv Conv, 10 ft OAL, 2 P, 1.13 Dia x .62 W, SS
Mfr # IDC C2082H-1R
Zoro # G523423048
product price:Â
$
36.59
/ea
Sold in multiples of 10 for $365.90
Key Features
Chain Overall Width
0.62 in
Material
Stainless Steel
Overall Length
10 ft
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2082H-1R
- Zoro #
- G523423048
- UPC #
- 887412060026
- Country of Origin
- China
- Material
- Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Series
- Double Pitch Conveyor
- Chain Number
- C2082H-1
- Tensile Strength
- 15,911 lbs
Description
IDC Select IDC C2082H-1R Double Pitch Import Riveted Conveyor Roller Chain, 10 ft OAL, 2 in Pitch, 1.13 in Dia x 0.62 in W Roller, Stainless Steel