Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 100 ft OAL, 1.5P, .47 Dia x .49 W, SS
- Mfr # IDC A2060-1R-100
- Zoro # G623417879
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Chain Number
A2060
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC A2060-1R-100
- Zoro #
- G623417879
- UPC #
- 887412060231
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- A2060
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Stainless Steel
- Tensile Strength
- 8,365 lbf
- Series
- Drive
Description
IDC Select IDC A2060-1R-100 Double Pitch Riveted Conveyor Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.