IDC-81XH Roller Chain 2.61P 10ft
- Mfr # IDC 81XH
- Zoro # G223424321
product price:Â
$
36.99
/ea
Sold in multiples of 10 for
$369.90
Key Features
Chain Number
81XH
Industry Chain Pitch
2.61 in
Overall Length
10 ft
Tensile Strength
39,937 lbf
Roller Diameter
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 81XH
- Zoro #
- G223424321
- UPC #
- 887412061542
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 81XH
- Industry Chain Pitch
- 2.61 in
- Tensile Strength
- 39,937 lbf
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.91 in
- Chain Overall Width
- 1.09 in
Description
IDC Select IDC 81XH Lumber Chain, 10 ft OAL, 2.61 in Pitch, 0.91 in Dia x 1.09 in W Roller, 0.312 in Inner/0.216 in Outer THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.