Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 2 P, 0.63 Dia x 0.62 in W Roller, SS
Mfr # IDC C2080SS-1R
Zoro # G523409707
product price:Â
$
71.19
/ea
Sold in multiples of 10 for $711.90
Key Features
Number of Strands
1
Chain Number
C2080SS-1
Tensile Strength
14,934 lbs
Overall Length
10 ft
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2080SS-1R
- Zoro #
- G523409707
- UPC #
- 887412060927
- Country of Origin
- China
- Number of Strands
- 1
- Chain Number
- C2080SS-1
- Tensile Strength
- 14,934 lbs
- Material
- Stainless Steel
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
IDC Select IDC C2080SS-1R Riveted Roller Chain, 10 ft OAL, 2 in Pitch, 0.63 in Dia x 0.62 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.