Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 5/8 in Pitch, 0.4 Dia x 0.37 in W Roller, SS
Mfr # IDC 50NP-1R
Zoro # G523423093
product price:Â
$
9.69
/ea
Sold in multiples of 10 for $96.90
Key Features
Material
Stainless Steel
Chain Overall Width
0.37 in
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 50NP-1R
- Zoro #
- G523423093
- UPC #
- 887412059662
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 0.37 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Material
- Stainless Steel
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Series
- Standard
- Finish
- Nickel Plated
- Chain Number
- 50NP-1
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
IDC Select IDC 50NP-1R Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.