Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 100 ft OAL, 3/8 P, 0.2 Dia x 0.19 in W Roller, SS
Mfr # IDC 35NP-1R-100
Zoro # G423408497
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Chain Number
35NP-1
Number of Strands
1
Overall Length
100 ft
Roller Diameter
0.2 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 35NP-1R-100
- Zoro #
- G423408497
- UPC #
- 887412059693
- Country of Origin
- China
- Chain Number
- 35NP-1
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
- Finish
- Nickel Plated
- Industry Chain Pitch
- 3/8 in
- Material
- Stainless Steel
- Pin Contruction
- Riveted
Description
IDC Select IDC 35NP-1R-100 Riveted Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.19 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.