Shop IDC SELECT
See all product information
Create Account
Roller Chain, 1.63 in Pitch, 1 Strand, 10 ft
- Mfr # IDC CA550
- Zoro # G423416850
product price:Â
$
12.35
/ea
Sold in multiples of 10 for
$123.50
Key Features
Chain Number
CA550
Number of Strands
1
Industry Chain Pitch
1.63 in
Overall Length
10 ft
Tensile Strength
11,638 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC CA550
- Zoro #
- G423416850
- UPC #
- 887412062006
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- CA550
- Number of Strands
- 1
- Industry Chain Pitch
- 1.63 in
- Tensile Strength
- 11,638 lbf
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.66 in
- Chain Overall Width
- 0.78 in
Description
IDC Select IDC CA550 Agricultural Chain, 10 ft OAL, 1.63 in Pitch, 0.66 in Dia x 0.78 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.