Roller Chain, 1.63 in Pitch, 1 Strand, 10 ft
- Mfr # IDC CA555
- Zoro # G223416753
product price:Â
$
13.15
/ea
Sold in multiples of 10 for
$131.50
Key Features
Number of Strands
1
Industry Chain Pitch
1.63 in
Overall Length
10 ft
Tensile Strength
12,729 lbf
Roller Diameter
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC CA555
- Zoro #
- G223416753
- UPC #
- 887412062013
- Country of Origin
- China
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1.63 in
- Tensile Strength
- 12,729 lbf
- Chain Number
- CA555
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.66 in
- Chain Overall Width
- 1/2 in
Description
IDC Select IDC CA555 Agricultural Chain, 10 ft OAL, 1.63 in Pitch, 0.66 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.