Shop IDC SELECT
See all product information
Create Account
Roller Chain, 1.65 in Pitch, 1 Strand, 10 ft
- Mfr # IDC CA620
- Zoro # G923411737
product price:Â
$
15.99
/ea
Sold in multiples of 10 for
$159.90
Key Features
Chain Number
CA620
Number of Strands
1
Industry Chain Pitch
1.65 in
Overall Length
10 ft
Tensile Strength
12,525 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC CA620
- Zoro #
- G923411737
- UPC #
- 887412062037
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- CA620
- Number of Strands
- 1
- Industry Chain Pitch
- 1.65 in
- Tensile Strength
- 12,525 lbf
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.96 in
- Roller Diameter
- 0.71 in
Description
IDC Select IDC CA620 Agricultural Chain, 10 ft OAL, 1.65 in Pitch, 0.71 in Dia x 0.96 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.