Roller Chain, 2 in Pitch, 1 Strand, 10 ft
- Mfr # IDC CA650
- Zoro # G923419955
product price:Â
$
27.85
/ea
Sold in multiples of 10 for
$278.50
Key Features
Chain Number
CA650
Number of Strands
1
Industry Chain Pitch
2 in
Overall Length
10 ft
Tensile Strength
21,708 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC CA650
- Zoro #
- G923419955
- UPC #
- 887412062044
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.74 in
- Roller Diameter
- 0.98 in
Details
- Item
- Roller Chain
- Chain Number
- CA650
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 21,708 lbf
Description
IDC Select IDC CA650 Agricultural Chain, 10 ft OAL, 2 in Pitch, 0.98 in Dia x 0.74 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.