Roller Chain, Hollow Pin Pin, 3/4 in Pitch, 1 Strand, 10 ft
- Mfr # IDC 60HP
- Zoro # G223408871
product price:Â
$
15.99
/ea
Sold in multiples of 10 for
$159.90
Key Features
Chain Number
60
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Tensile Strength
6,115 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 60HP
- Zoro #
- G223408871
- UPC #
- 887412061665
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.47 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 6,115 lbf
- Pin Contruction
- Hollow Pin
Description
IDC Select IDC 60HP Single Pitch Hollow Pin Chain, 10 ft OAL, 3/4 in Pitch, 0.47 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.