Shop IDC SELECT
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 12.7 mm Pitch, 2 Strand, Carbon Steel, 10 ft
- Mfr # IDC 08B-2R
- Zoro # G423426064
product price:Â
$
8.89
/ea
Sold in multiples of 10 for
$88.90
Key Features
Chain Number
08B
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
12.7 mm
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 08B-2R
- Zoro #
- G423426064
- UPC #
- 887412062228
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 08B
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 12.7 mm
- Material
- Carbon Steel
- Tensile Strength
- 8,681 lbf
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 7.75 mm
- Roller Diameter
- 8.51 mm
Description
IDC Select IDC 08B-2R Riveted British Standard Roller Chain, 10 ft OAL, 12.7 mm Pitch, 8.51 mm Dia x 7.75 mm W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.