Zoro Homepage

Genie Blotter, 15x17cm

  • Mfr # 144017

  • Zoro # G005256348


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Height
12.5 in
Length
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144017
Zoro #
G005256348
UPC #
-
Country of Origin
United States

Dimensions

Width
11.5 in
Height
12.5 in
Length
9.13 in

Description

Research laboratories worldwide use Genie Blotters for rapid and accurate electrophoretic transfers. The unique design closely positions the plate electrodes to produce high field strengths(in volts/cm) with low voltage power sources. Superb Western Blots can be obtained in as little as 30 minutes at 24 volts. Northern and Southern blots in as little as 60-90 minutes.GENIE also features an easy to load cassette tray for submerged bubble-free assembly. Slide the loaded tray into the tray holder and stand unit upright. The vertical operation eliminates bubble accumulation, gel slumping and burned blots. Supplied complete with cassette tray, tray holder, electrodes, Scotch-Brite pads, bubble screens and complete instructions. Models with a platinized titanium anode are recommended for blotting high molecular weight proteins or large nucleic acids. Will blot gels up to 15 x 17 cm. Uses 700 ml. buffer. Platinized titanium anode, and includes 0-19 volt, 0 -2.2 amp, dual metered power supply for fast Western, Northern and Southern Genie blots. May be used in constant voltage or constant current mode. May also be used with semi-dry blotters.
30 Minute "Western's" 60 Minute "Southern's" 90 Minute "Northern's"Shipping Weight: 4.0001 lbs
Shipping Dimensions: 11.50 x 12.50 x 9.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.