Zoro Homepage

Surf-Blot 7.5, 21 Channels, Channel Size 2.5mm x 7.5cm

  • Mfr # 145075

  • Zoro # G005299758


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Length
2 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145075
Zoro #
G005299758
UPC #
-
Country of Origin
United States

Dimensions

Width
6.5 in
Length
2 in
Height
9 in

Description

Surf-Blot eliminates the time consuming step of cutting blots into strips. Built-in liquid channels clamp directly onto the blot surface for screening of the intact blot. Surf-Blot also reduces the amount of antibody normally required for screening. Wide (2.5mm) channels allow convenient and bubble-free loading with either an 8 or 12 place pipettor. For best results select a Surf-Blot with channels approximately the same length as the gel. Blot gel onto a membrane that is 1 cm longer.
Simplifies antibody screening Eliminates cutting blots into strips Reduces antibody volumeShipping Weight: 2 lbs
Shipping Dimensions: 6.50 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.