Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.05 - 25.5 in. 64 Series Combo-Hex Hose Clamp, 10PK

  • Mfr # 420-6480

  • Zoro # G215761120


product price: $50.15
/pk 10, $5.02/ea

Key Features

Width (In.)
5.25 in
Length (In.)
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6480
Zoro #
G215761120
UPC #
78575164809
Country of Origin
China

Dimensions

Width (In.)
5.25 in
Length (In.)
5.75 in

Details

Item
Hose Clamp

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -64 Series combo-hex hose clamp -Pack of 10 Specifications - Clamp Diameter: 0.05 Min - 25.5 Max in. - Material: Stainless Steel - Weight: 12.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.