0.5 - 2.75 in. 68 Combo-Hex Hose Clamp - Pack of 10, 10PK

  • Mfr # 420-6812

  • Zoro # G314839058


product price: $44.49
/pk 10, $4.45/ea

Key Features

Hose Clamp Band Material
410 Stainless Steel
Clamp Type
Worm Drive
Min. Clamp Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6812
Zoro #
G314839058
UPC #
78575681207
Country of Origin
China

Dimensions

Max. Clamp Dia.
1/4 in
Min. Clamp Dia.
1/2 in

Details

Item
Hose Clamp
Hose Clamp Band Material
410 Stainless Steel
Clamp Type
Worm Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.