0.75 1.75 in. 57 Series Stainless Steel Worm Gear Clamp, 10PK

  • Mfr # 420-5720

  • Zoro # G616322951


product price:  $19.75
/pk 10, $1.98/ea

Key Features

Clamp Type
Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Screw Material
Carbon Steel Plated
Max. Clamp Dia.
1-3/4 in
Min. Clamp Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420-5720
Zoro #
G616322951
UPC #
-
Country of Origin
China

Dimensions

Max. Clamp Dia.
1-3/4 in
Min. Clamp Dia.
3/4 in
Width (In.)
2-Jan

Details

Clamp Type
Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Screw Material
Carbon Steel Plated
Item
Hose Clamp

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features 57 Series stainless steel worm gear Clamp Pack of 10 Specifications Clamp Diameter: 0.75 Min - 1.75 Max in. Material: Stainless Steel Weight: 12.05 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.