0.75 - 5.5 in. 54 Series Combo-Hex Hose Clamp - Pack of 10, 10PK

  • Mfr # 420-5416

  • Zoro # G014839068


product price:  $44.89
/pk 10, $4.49/ea

Key Features

SAE Number
16
Min. Clamp Dia.
3/4 in
Width (In.)
9/16 in
Hose Clamp Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-5416
Zoro #
G014839068
UPC #
78575154169
Country of Origin
China

Dimensions

Min. Clamp Dia.
3/4 in
Width (In.)
9/16 in
Max. Clamp Dia.
1-1/2 in

Details

SAE Number
16
Hose Clamp Band Material
Stainless Steel
Item
Hose Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.