0.75 to 1.5 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK

  • Mfr # 420-5016

  • Zoro # G915760263


product price:  $41.29
/pk 10, $4.13/ea

Key Features

Clamp Type
Hose Clamp
Hose Clamp Band Material
Stainless Steel
Finish
Silver
Width (In.)
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420-5016
Zoro #
G915760263
UPC #
78575150161
Country of Origin
China

Dimensions

Width (In.)
9/16 in

Details

Clamp Type
Hose Clamp
Hose Clamp Band Material
Stainless Steel
Finish
Silver

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -50 series hy-gear hose small diameter clamp -Pack of 10 Specifications - Clamp Diameter: 0.75 to 1.5 in. - Material: Stainless Steel 201/301 Housing & Band - Weight: 12.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.