Zoro Homepage

10 1/2 in Crimper 22 to 10 AWG

  • Mfr # 30-9429

  • Zoro # G5119755


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 10 AWG
Overall Length
10 1/2 in
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-9429
Zoro #
G5119755
UPC #
783250216352
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Tool Length
9 3/4 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
24 AWG

Description

Crimper, Crimper Style Pliers-Style - Crimper Tool, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/4 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.