
12 gal Shredder Bags, 24 in x 30 in, Clear
Mfr # IDEAC0908H
Zoro # G8845512
product price: $118.99
/pk 80, $1.49/ea
Free Shipping & Returns
Key Features
Size
24 in x 30 in
Color
Clear
Height
30 in
Width
24 in
Density
.001 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEAC0908H
Zoro #
G8845512
UPC #
810792030068
Country of Origin
United States
Dimensions
Size
24 in x 30 in
Height
30 in
Width
24 in
Dimensions
(W x H) : 24" x 30"
Details
Capacity
12 gal
Color
Clear
Item
Shredder Bags
Density
.001 mm
Tear Resistant
Yes
Features
Tear Resistant
Description
Shredder Bags for Ideal. Shredder,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.