1.37 - 3 in. 64 Series Combo-Hex Hose Clamp - Pack of 10, 10PK

  • Mfr # 420-6440

  • Zoro # G414839019


product price:  $37.55
/pk 10, $3.76/ea

Key Features

Max. Clamp Dia.
3 in
Hose Clamp Band Material
Stainless Steel
Min. Clamp Dia.
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6440
Zoro #
G414839019
UPC #
78575164403
Country of Origin
China

Dimensions

Max. Clamp Dia.
3 in
Min. Clamp Dia.
1.37 in

Details

Item
Hose Clamp
Hose Clamp Band Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.