Zoro Homepage

1/4 In. Slotted-No.2 Phillips Bit

  • Mfr # 35-911

  • Zoro # G3535318


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Drive Size
1/4"
Bit Style
Slotted, Phillips
Features
Replacement Bit For Twist-a-Nut Screwdriver
Container Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-911
Zoro #
G3535318
UPC #
783250579273
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
1/4 In. Slotted-No.2 Phillips Bit
Bit Style
Slotted, Phillips
Features
Replacement Bit For Twist-a-Nut Screwdriver
Container Type
None

Description

1/4 In. Slotted-No.2 Phillips Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.