Zoro Homepage

2-Way 2.3 Ghz Splitter

  • Mfr # 85-332

  • Zoro # G3223459


product price: $10.29
/ea

Key Features

Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
4.4dB to 6.4dB over rated frequency range
EMI/RFI shielding effectiveness
>-80dB
Split Ways
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-332
Zoro #
G3223459
UPC #
783250853328
Country of Origin
China

Details

Item
2-Way 2.3 Ghz Splitter
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
4.4dB to 6.4dB over rated frequency range
EMI/RFI shielding effectiveness
>-80dB
Split Ways
2
Termination Method
Twist-On

Description

2-Way 2.3 Ghz Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.