
2-Way Splitter 5-1 Ghz
Mfr # 85-132
Zoro # G3682546
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
3.5dB to 4.0dB over rated frequency range
EMI/RFI shielding effectiveness
>-120dB
Cable Composition
Coax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-132
Zoro #
G3682546
UPC #
783250851324
Country of Origin
China
Details
Item
2-Way Splitter 5-1 Ghz
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
3.5dB to 4.0dB over rated frequency range
EMI/RFI shielding effectiveness
>-120dB
Cable Composition
Coax
Split Ways
2
Termination Method
Twist-On
Description
2-Way Splitter 5-1 Ghz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.