Zoro Homepage

22" Cable Cutter, Shear Cut

  • Mfr # 35-032

  • Zoro # G7625055


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades
Handle Design
Comfort Grip
Jaw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-032
Zoro #
G7625055
UPC #
783250608355
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades
Handle Design
Comfort Grip
Jaw Material
Steel
Material Application
Aluminum, Copper
Handle Color
Black
Handle Style
Comfort Grip
Application
For Cutting Cable
For Use With
Copper And Aluminum

Description

If you need to cut cables, the IDEAL 35-032 22" Cable Cutter is the tool for you. The sharp blades will give clean cuts without distorting the cable. Made of high quality materials, this shear cut cable cutter has replaceable blades. Precision ground jaws allow you to make clean cuts with minimal distortion of the cables. It also features a comfort grip handle design for ease of use and control. The IDEAL Cable Cutter is a reliable product that will not let you down when it comes to cutting cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.