22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper

  • Mfr # 88-843

  • Zoro # G4284996


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Capacity
6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper
Overall Length
22 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-843
Zoro #
G4284996
UPC #
783250888436
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22 in
Tool Length
22 in

Details

Item
Dieless Crimper
Capacity
6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
For Non-Insulated Crimp Terminals
Features
Adjustable Crimping Nests with Clearly Marked Gauges, Lightweight and Easy to Operate, Rugged Cast Steel Construction for Long-Term Durability, use with Aluminum (6 AWG to 4/0) and Copper (8 AWG to 250 kcmil) Wires
Material
Steel
For Use With
Non-Insulated Crimp Terminals
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Strips
No
Insulated / Uninsulated
Uninsulated
Cuts
No
Replacement Die Code
None
Adjustable
Not Adjustable
Type
Mechanical Indentor
Replacement Die Part Number
None
Includes Wire Cutter
No
Grip Material
Rubber
Includes Wire Stripper
No
Compatible Connector Type
Non-Insulated Crimp Terminals
Includes Crimping Die
No
Crimping Capacity
6 to 4/0 AWG Aluminum, 8 AWG to 250 kcmil Copper
Crimper Style
Dieless Crimper
Body Material
Steel
Maximum Crimping Force
Not Rated
Adjustability
Not Adjustable

Description

The IDEAL 88-843 22 in Dieless Crimper is a lightweight tool that is suitable for a wide range of industrial and commercial crimping applications. This dieless crimper has adjustable crimping nests and clearly marked gauges, which allow you to choose the best position for your wire or cable. The steel body ensures long lasting durability while the dipped handle provides a firm grip. It can be used to strip 6 to 4/0 aluminum, 8 AWG to 250 KCMIL copper wires. Ideal's 22 in Dieless Crimper will make your job easier by allowing you to choose the best position for your wire or cable with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.