
3-Way 2 Ghz Splitter
Mfr # 85-333
Zoro # G3223477
product price: $12.79
/eaKey Features
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
7dB to 11dB over rated frequency range
EMI/RFI shielding effectiveness
>-80dB
Cable Composition
Coax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-333
Zoro #
G3223477
UPC #
783250853335
Country of Origin
China
Details
Item
3-Way 2 Ghz Splitter
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
7dB to 11dB over rated frequency range
EMI/RFI shielding effectiveness
>-80dB
Cable Composition
Coax
Split Ways
3
Termination Method
Twist-On
Description
3-Way 2 Ghz Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.