Zoro Homepage

3-Way Splitter 5-1 Ghz

  • Mfr # 85-133

  • Zoro # G3223486


product price: $9.15
/ea

Key Features

Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
4dB to 8dB over rated frequency range
EMI/RFI shielding effectiveness
>-120dB
Split Ways
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-133
Zoro #
G3223486
UPC #
783250851331
Country of Origin
China

Details

Item
3-Way Splitter 5-1 Ghz
Cable Type
RG-59
Sub-Category
Coaxial
Insertion loss
4dB to 8dB over rated frequency range
EMI/RFI shielding effectiveness
>-120dB
Split Ways
3
Termination Method
Twist-On

Description

3-Way Splitter 5-1 Ghz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.