
300100213553 SAE 210 Hose Clamp with Tongue Bridge
Mfr # 4565248
Zoro # G314870365
product price: $18.59
/eaKey Features
Min. Clamp Dia.
2-1/8 in
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
Max. Clamp Dia.
2-7/16 in
Size
213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4565248
Zoro #
G314870365
UPC #
78575919768
Country of Origin
China
Dimensions
Min. Clamp Dia.
2-1/8 in
Max. Clamp Dia.
2-7/16 in
Size
213
Details
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
Color
Silver
Item
Hose Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.