Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300100263553 Hose Clamp Size 263

  • Mfr # 4565255

  • Zoro # G714870262


product price: $20.95
/ea

Key Features

Min. Clamp Dia.
2-5/8 in
SAE Number
263
Finish
Silver
Hose Clamp Band Material
Stainless Steel Band
Max. Clamp Dia.
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565255
Zoro #
G714870262
UPC #
078575919775
Country of Origin
China

Dimensions

Min. Clamp Dia.
2-5/8 in
Max. Clamp Dia.
2-15/16 in

Details

Item
Hose Clamp
SAE Number
263
Finish
Silver
Hose Clamp Band Material
Stainless Steel Band
Clamp Type
T-Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.