Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300100300553 SAE 68 T-Bolt Hose Clamp

  • Mfr # 4564647

  • Zoro # G315755371


product price: $20.39
/ea

Key Features

Color
Silver
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
Min. Clamp Dia.
3 in
Max. Clamp Dia.
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4564647
Zoro #
G315755371
UPC #
078575919829
Country of Origin
China

Dimensions

Min. Clamp Dia.
3 in
Max. Clamp Dia.
3-5/16 in

Details

Color
Silver
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
Item
Hose Clamp

Description

Features -Minimum Hose Size Compatibility: 3 in. to -Maximum Hose Size Compatibility: 3-5/16 in. -Material: Stainless Steel -Product Type: Hose Clamp -Size: 68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.