300300306553 SAE 70 Spring Loaded T-Bolt Hose Clamp

  • Mfr # 4564753

  • Zoro # G715755858


product price: $31.09
/ea

Key Features

SAE Number
306
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4564753
Zoro #
G715755858
UPC #
78575919881
Country of Origin
China

Details

SAE Number
306
Clamp Type
T-Bolt
Hose Clamp Band Material
Stainless Steel Band
Item
Hose Clamp

Description

Features -Minimum Hose Size Compatibility: 3-1/16 in. to -Maximum Hose Size Compatibility: 3-3/8 in. -Material: Stainless Steel -Product Type: Hose Clamp -Size: 70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.