Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300300356553 SAE 96 Spring Loaded T-Bolt Hose Clamp

  • Mfr # 4564761

  • Zoro # G314870433


product price: $21.75
/ea

Key Features

SAE Number
356
Hose Clamp Band Material
Stainless Steel Band
Min. Clamp Dia.
3-9/16 in
Clamp Type
T-Bolt
Max. Clamp Dia.
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4564761
Zoro #
G314870433
UPC #
078575919898
Country of Origin
China

Dimensions

Min. Clamp Dia.
3-9/16 in
Max. Clamp Dia.
3-7/8 in

Details

SAE Number
356
Hose Clamp Band Material
Stainless Steel Band
Clamp Type
T-Bolt
Item
Hose Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.