Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16X6Ft, Glow, Bulk Pack, PK12

  • Mfr # 31-647

  • Zoro # G0882169


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Length
48'
Pole Type
Tuff-Rod Extra Flex Glow
Fish Pole Length
4 ft. X 12ft.
Fish Pole Sections
12 Ea. 4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-647
Zoro #
G0882169
UPC #
783250636945
Country of Origin
United States

Dimensions

Length
48'
Fish Pole Length
4 ft. X 12ft.

Details

Item
Wire Connector
Pole Type
Tuff-Rod Extra Flex Glow
Fish Pole Sections
12 Ea. 4 ft.

Description

3/16X6Ft,Glow,Bulk Pack,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.