This item is Discontinued.

Ideal 3/4in x 66ft, 7 Mil, 600 V, Black, Vinyl, Premium Professional, Electrical Tape 10 per Case 46-33

3/4in x 66ft, 7 Mil, 600 V, Black, Vinyl, Premium Professional, Electrical Tape 10 per Case (Discontinued)

  • Mfr # 46-33
  • Zoro # G416452117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-33
Zoro #
G416452117
UPC #
78325079902
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 Mil
Width
3/4in

Details

Tape Color
Black
Color
Black

Description

3/4in x 66ft, 7 Mil, 600 V, Black, Vinyl, Premium Professional, Electrical Tape 10 per Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.