
4-Way 2 Ghz Splitter
Mfr # 85-334
Zoro # G1552638
product price: $14.15
/eaKey Features
Cable Type
RG-59
Sub-Category
Coaxial
EMI/RFI shielding effectiveness
>-80dB
Insertion loss
8dB to 12dB over rated frequency range
Termination Method
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-334
Zoro #
G1552638
UPC #
783250853342
Country of Origin
China
Details
Item
4-Way 2 Ghz Splitter
Cable Type
RG-59
Sub-Category
Coaxial
EMI/RFI shielding effectiveness
>-80dB
Insertion loss
8dB to 12dB over rated frequency range
Termination Method
Twist-On
Split Ways
4
Description
4-Way 2 Ghz Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.