
40 gal Shredder Bags, 33.5 in x 47.5 in, Clear
Mfr # IDEAC0920H
Zoro # G8847472
product price: $144.91
/pk 80, $1.81/ea
Free Shipping & Returns
Key Features
Size
33.5 in x 47.5 in
Color
Clear
Height
47.5 in
Width
33.5 in
Tear Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEAC0920H
Zoro #
G8847472
UPC #
810792030082
Country of Origin
United States
Dimensions
Size
33.5 in x 47.5 in
Height
47.5 in
Width
33.5 in
Dimensions
(W x H): 33.5" x 47.5"
Details
Capacity
40 gal
Color
Clear
Item
Shredder Bags
Tear Resistant
Yes
Density
.002 mm
Features
Tear Resistant
Description
Shredder Bags for Ideal. Shredder,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.